Non-Woven Depressed Center Disc
Mfr # 7100300907
Zoro # G214840888
product price: $41.39
/eaSold in multiples of 5 for $206.95
Key Features
Series
Deburr and Finish Pro
Backing Plate Material
Nylon
Grade
Medium
Maximum Operating Speed
12,100 RPM
Backing Material
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100300907
Zoro #
G214840888
UPC #
00068060661418
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Non-Woven Depressed Center Disc
Series
Deburr and Finish Pro
Backing Plate Material
Nylon
Grade
Medium
Maximum Operating Speed
12,100 RPM
Backing Material
Non-Woven
Disc Shape Type
Type 27
Abrasive Material
Ceramic
Coating Coverage
Open
Resistance Properties
Load
Abrasive Type
Coated/Non-Woven
Connector Type
Unthreaded Hole
Description
Non-Woven Depressed Center Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 1/2 in, Series Deburr and Finish Pro, Maximum Operating Speed 12,100 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Coated/Non-Woven, Backing Material Non-Woven, Backing Plate Material Nylon, Coating Coverage Open, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.