Non-Woven Depressed Center Disc, Black
Mfr # 7100359794
Zoro # G316246175
product price: $205.99
/pk 5, $41.20/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359794
Zoro #
G316246175
UPC #
50068060112106
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Abrasive Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Material
Nylon
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Fine
Series
Deburr and Finish Pro
Maximum Operating Speed
11,000 RPM
Color
Black
Coating Coverage
Open
Description
Abrasive Disc, Abrasive Material Ceramic, Grade Fine, Overall Diameter 4 1/2 in, Series Deburr and Finish Pro, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon, Backing Plate Material Not Applicable, Coating Coverage Open, Color Black, Disc Shape Type Type 27, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.