Zoro Homepage

Polishing Pad, 4" L x 5-1/4" W, Gray, PK20

  • Mfr # 46

  • Zoro # G9181116


product price: $29.89
/pk 20, $1.49/ea

Key Features

Length
5 1/4 in
Width
4 in
Material
Fiber/Mineral/Resin
Color
Gray
Chemical Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46
Zoro #
G9181116
UPC #
50048011199707
Country of Origin
Mexico

Dimensions

Length
5 1/4 in
Width
4 in
Thickness
5/8 in
Overall Width
4 in
Overall Length
5 1/4 in
Overall Height
5/8 in

Details

Item
Polishing Pad
Material
Fiber/Mineral/Resin
Color
Gray
Chemical Resistant
Yes
Mildew Resistant
No
Abrasive
None
Application
Commercial Kitchens/Dining, Griddles
Used On
Griddle
Series
Scotch-Brite
Standards
HACCP
Product Type
Polishing Pad
Abrasive Style
Fiber, Mineral, Resin
Pad Color
Gray
Antimicrobial
No
Resistance Properties
Chemical Resistant
Includes Handle
No

Description

Polishing Pad, Material Fiber/Mineral/Resin, Product Type Polishing Pad, Overall Length 5 1/4 in, Overall Width 4 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Griddles, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.