Zoro Homepage

Power Pad 2000BP, 5.5inx3.9 in, PK3

  • Mfr # 2000BP

  • Zoro # G4674980


product price: $56.65
/pk 3, $18.88/ea

Key Features

Pad/Brush Shape
Bow-tie
Material
Fiber, Mineral, Resin
Color
Blue
Features
Dishwasher Safe
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000BP
Zoro #
G4674980
UPC #
50048011233791
Country of Origin
Mexico

Dimensions

Length
5-1/2 in
Width
3.9 in

Details

Pad/Brush Shape
Bow-tie
Material
Fiber, Mineral, Resin
Item
Cleaning Pad
Color
Blue
Features
Dishwasher Safe
Application
Commercial Kitchen Cleaning

Description

Cleaning Pad, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.