Zoro Homepage

Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5

  • Mfr # MMM3000CC

  • Zoro # G802455753


product price: $15.85
/pk 5, $3.17/ea

Key Features

Width
4.5"
Color
Aqua
Features
Antimicrobial; Resists Odors; Resist Staining
Type
Sponge
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM3000CC
Zoro #
G802455753
UPC #
48011231631
Country of Origin
Canada

Dimensions

Width
4.5"

Details

Item
Power Sponges
Color
Aqua
Features
Antimicrobial; Resists Odors; Resist Staining
Type
Sponge
Application
Multipurpose

Description

Power Sponges offer a dual-action cleaning pad and sponge in one to clean many surfaces. Unique bow-tie shape for easy handling. The sponge side contains antimicrobial protection to resist odors, staining and crumbling caused by bacteria. Scouring side of the product scours two-to-four times faster and is six-to-ten times less abrasive than other conventional commercial scouring pads to reduce scratching. Unique, soil-removing particles deliver effective scouring, cleaning and scrubbing. Particles are evenly distributed throughout the scouring pad to ensure effective, consistent scouring and lasting performance throughout the life of the pad. Durable synthetic fibers are crimped and heat-set to create strong web. High-quality bonding resin system resists degradation from exposure to hot water, detergents and normal cleaning liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.