Prec Surf-Cond Disc, 2in Dia, TR, PK1000
Mfr # PN-DR
Zoro # G705375431
product price: $1,470.99
/pk 1000, $1.47/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
PN-DR
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DR
Zoro #
G705375431
UPC #
00638060892954
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Precision Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Series
PN-DR
Abrasive Type
Non-Woven
Color
Brown
Maximum Operating Speed
25,000 RPM
Disc Attachment System
TR
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 25,000 RPM, Color Brown, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.