Prec Surf-Cond Disc, 3/4in Dia, TS, PK50
Mfr # PN-DS
Zoro # G705375462
product price: $51.89
/pk 50, $1.04/eaSold in multiples of 4 for $207.56
Key Features
Overall Diameter
3/4 in
Quick Change System
TS
Abrasive Material
Ceramic
Series
PN-DS
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DS
Zoro #
G705375462
UPC #
00638060892114
Country of Origin
United States
Dimensions
Overall Diameter
3/4 in
Details
Item
Precision Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Very Fine
Series
PN-DS
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TS
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 3/4 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 30,000 RPM, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.