Zoro Homepage

Prec Surf-Cond Disc, 3in Dia, TR, PK1000

  • Mfr # PN-DR

  • Zoro # G905375453


product price: $2,648.99
/pk 1000, $2.65/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
PN-DR
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-DR
Zoro #
G905375453
UPC #
00638060892855
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Precision Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Series
PN-DR
Abrasive Type
Non-Woven
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TR

Description

Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.