Shop SCOTCH-BRITE
See all product information
Create Account
Precision Heavy Duty Surface Cond, PK 25
- Mfr # 7100358893
- Zoro # G716592124
product price:Â
$
344.99
/pk of 25, $13.80/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Medium
Grit
150
Series
HD-DH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100358893
- Zoro #
- G716592124
- UPC #
- 00068060672384
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Abrasive Type
- Non-Woven
- Abrasive Material
- Ceramic
- Grade
- Medium
- Grit
- 150
- Series
- HD-DH
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 8,600 RPM
- Coating Coverage
- Open
- Color
- Red
- Resistance Properties
- Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
- Wire Color
- Red
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Description
Surface Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 7 in, Series HD-DH, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Weight Not Applicable, Coating Coverage Open, Color Red, Grit 150, Resistance Properties Wear, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.