Precision Heavy Duty Surface Cond, PK 25
Mfr # 7100358894
Zoro # G416474713
product price: $317.99
/pk 25, $12.72/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 in
Quick Change System
TN
Grade
Coarse
Resistance Properties
Wear
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100358894
Zoro #
G416474713
UPC #
00068060671608
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Details
Quick Change System
TN
Grade
Coarse
Resistance Properties
Wear
Item
Quick-Change Sanding Disc
Abrasive Type
Non-Woven
Series
HD-DN
Color
Brown
Maximum Operating Speed
8,600 RPM
Abrasive Material
Ceramic
Grit
120
Coating Coverage
Open
Description
Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 7 in, Quick Change System TN, Series HD-DN, Maximum Operating Speed 8,600 RPM, Resistance Properties Wear, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.