Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Heavy Duty Surface Cond, PK 50

  • Mfr # 7100358884

  • Zoro # G316474790


product price: $381.99
/pk 50, $7.64/ea
Free Shipping & Returns

Key Features

Grit
120
Series
HD-DN
Grade
Coarse
Color
Brown
Maximum Operating Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358884
Zoro #
G316474790
UPC #
00068060671554
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Grit
120
Series
HD-DN
Item
Quick-Change Sanding Disc
Grade
Coarse
Color
Brown
Maximum Operating Speed
12,000 RPM
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Quick Change System
TN
Coating Coverage
Open
Resistance Properties
Wear

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 5 in, Quick Change System TN, Series HD-DN, Maximum Operating Speed 12,000 RPM, Resistance Properties Wear, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.