Zoro Homepage

Precision Heavy Duty Surface Cond, PK 50

  • Mfr # 7100358891

  • Zoro # G216474739


product price: $323.99
/pk 50, $6.48/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 1/2 in
Color
Red
Quick Change System
TN
Resistance Properties
Wear
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358891
Zoro #
G216474739
UPC #
00068060671448
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in

Details

Color
Red
Quick Change System
TN
Resistance Properties
Wear
Grade
Medium
Abrasive Material
Ceramic
Grit
150
Maximum Operating Speed
13,300 RPM
Abrasive Type
Non-Woven
Item
Quick-Change Sanding Disc
Coating Coverage
Open
Series
HD-DN

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 4 1/2 in, Quick Change System TN, Series HD-DN, Maximum Operating Speed 13,300 RPM, Resistance Properties Wear, Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.