Zoro Homepage

Precision Heavy Duty Surface Disc, PK 25

  • Mfr # 7100358900

  • Zoro # G416297664


product price: $317.99
/pk 25, $12.72/ea
Free Shipping & Returns

Key Features

Series
HD-DN
Maximum Operating Speed
8,600 RPM
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358900
Zoro #
G416297664
UPC #
00068060671592
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Series
HD-DN
Grit
150
Maximum Operating Speed
8,600 RPM
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Color
Red
Grade
Medium
Quick Change System
TN
Item
Quick-Change Sanding Disc
Resistance Properties
Wear
Coating Coverage
Open

Description

Quick-Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit 150, Overall Diameter 7 in, Quick Change System TN, Series HD-DN, Maximum Operating Speed 8,600 RPM, Resistance Properties Wear, Color Red, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.