Precision Surf-Cond Disc, 2in Dia, TR, PK25
Mfr # PN-DR
Zoro # G305375480
product price: $38.65
/pk 25, $1.55/eaSold in multiples of 4 for $154.60
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Series
PN-DR
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DR
Zoro #
G305375480
UPC #
00638060893081
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Precision Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Very Fine
Series
PN-DR
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
25,000 RPM
Disc Attachment System
TR
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 25,000 RPM, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.