Precision Surf-Cond Disc, 4in Dia, TS, PK25
Mfr # PN-DS
Zoro # G405375403
product price: $105.99
/pk 25, $4.24/eaSold in multiples of 4 for $423.96
Free Shipping & Returns
Key Features
Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Ceramic
Series
PN-DS
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DS
Zoro #
G405375403
UPC #
00638060891841
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Precision Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Ceramic
Grade
Fine
Series
PN-DS
Abrasive Type
Non-Woven
Color
Green
Maximum Operating Speed
15,000 RPM
Disc Attachment System
TS
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 15,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.