Precision Surface-Cond Disc, 7in Dia, PK25
Mfr # PN-DH
Zoro # G905375460
product price: $219.99
/pk 25, $8.80/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 in
Abrasive Material
Ceramic
Series
PN-DH
Abrasive Type
Non-Woven
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DH
Zoro #
G905375460
UPC #
00638060892138
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Details
Item
Precision Surface-Conditioning Disc
Abrasive Material
Ceramic
Grade
Very Fine
Series
PN-DH
Abrasive Type
Non-Woven
Backing Material
Fiber
Color
Blue
Maximum Operating Speed
8,600 RPM
Disc Attachment System
Arbor Hole
Connector Type
Unthreaded Hole
Description
Precision Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Very Fine, Overall Diameter 7 in, Series PN-DH, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.