Zoro Homepage

Precision Surface Conditioning Disc, Non-Woven, Ceramic, Coarse, 25PK

  • Mfr # 7100358886

  • Zoro # G516294297


product price: $330.99
/pk 25, $13.24/ea
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Coarse
Grit
120
Series
HD-DH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358886
Zoro #
G516294297
UPC #
00068060672391
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
7 in

Details

Item
Precision Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Coarse
Grit
120
Series
HD-DH
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Color
Brown
Coating Coverage
Open

Description

Disc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.