Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Surface Conditioning Disc, Non-Woven, Ceramic, Extra Coarse, 100PK

  • Mfr # 7100358887

  • Zoro # G116294291


product price: $604.99
/pk 100, $6.05/ea
Free Shipping & Returns

Key Features

Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Series
HD-DH
Overall Diameter
4 in
Maximum Operating Speed
15,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100358887
Zoro #
G116294291
UPC #
00068060672292
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in

Details

Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Series
HD-DH
Maximum Operating Speed
15,000 RPM
Grade
Extra Coarse
Abrasive Material
Ceramic
Color
Purple
Grit
60
Item
Precision Surface Conditioning Disc
Coating Coverage
Open

Description

Disc, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.