Precision Surface Conditioning Disc, Non-Woven, Ceramic, Extra Coarse, 25PK
Mfr # 7100358899
Zoro # G916294316
product price: $330.99
/pk 25, $13.24/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Color
Black
Connector Type
Unthreaded Hole
Grade
Extra Coarse
Series
HD-DH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100358899
Zoro #
G916294316
UPC #
00068060672407
Country of Origin
United States
Dimensions
Connector Size
7/8 in
Overall Diameter
7 in
Details
Abrasive Material
Ceramic
Color
Black
Connector Type
Unthreaded Hole
Grade
Extra Coarse
Series
HD-DH
Item
Precision Surface Conditioning Disc
Abrasive Type
Non-Woven
Maximum Operating Speed
8,600 RPM
Grit
80
Coating Coverage
Open
Description
Disc, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.