Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Surface Conditioning Disc, Non-Woven, Ceramic, Medium, 50PK

  • Mfr # 7100358896

  • Zoro # G216294337


product price: $322.99
/pk 50, $6.46/ea
Free Shipping & Returns

Key Features

Series
HD-DH
Maximum Operating Speed
13,300 RPM
Grade
Medium
Grit
150
Overall Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358896
Zoro #
G216294337
UPC #
00068060672308
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Series
HD-DH
Item
Precision Surface Conditioning Disc
Maximum Operating Speed
13,300 RPM
Grade
Medium
Grit
150
Color
Red
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Connector Type
Unthreaded Hole
Coating Coverage
Open

Description

Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.