Precision Surface Conditioning Disc, Non-Woven, Ceramic, Medium, 50PK
Mfr # 7100359473
Zoro # G616294340
product price: $386.99
/pk 50, $7.74/ea
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Medium
Grit
150
Series
HD-DH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100359473
Zoro #
G616294340
UPC #
00068060672346
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Precision Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Grade
Medium
Grit
150
Series
HD-DH
Connector Type
Unthreaded Hole
Maximum Operating Speed
12,000 RPM
Color
Red
Coating Coverage
Open
Description
Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.