Zoro Homepage

Precision Surface Conditioning TN Quick Change Disc, Coarse, 7 in, 25PK

  • Mfr # PN-DN

  • Zoro # G815783218


product price: $245.99
/pk 25, $9.84/ea
Free Shipping & Returns

Key Features

Abrasive Material
Precision Shaped Ceramic
Color
Brown
Maximum Operating Speed
8,600 rpm
Overall Diameter
7 in
Abrasive Attachment Type
TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-DN
Zoro #
G815783218
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7 in

Details

Abrasive Material
Precision Shaped Ceramic
Color
Brown
Maximum Operating Speed
8,600 rpm
Grade
Coarse
Abrasive Attachment Type
TN
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Shape
Disc
Front Color
Brown
Attachment Type
TN
Application Material
Aluminum
Application
Blending, Cleaning, Deburring, Grinding, Refining, Coating Removal
Equipment - Machines
Right Angle Grinders
Abrasive Type
Non-Woven
Quick Change System
TN

Description

Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.


  • A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
  • UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
  • WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
  • QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.