Zoro Homepage

Precision Surface Conditioning TN Quick Change Disc, Fine, 5 in, 50PK

  • Mfr # PN-DN

  • Zoro # G615783173


product price: $260.99
/pk 50, $5.22/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Color
Green
Overall Diameter
5 in
Attachment Type
TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-DN
Zoro #
G615783173
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Grade
Fine
Maximum Operating Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Color
Green
Attachment Type
TN
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining, Coating Removal
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Abrasive Attachment Type
TN
Application Material
Aluminum
Shape
Disc
Equipment - Machines
Right Angle Grinders
Quick Change System
TN
Abrasive Type
Non-Woven

Description

Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.


  • A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
  • UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
  • WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
  • QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.