
Precision Surface Conditioning TN Quick Change Disc, Medium, 4-1/2 in, 10PK
Mfr # PN-DN
Zoro # G915783064
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
Key Features
Color
Red
Maximum Operating Speed
13,300 rpm
Abrasive Material
Precision Shaped Ceramic
Overall Diameter
4-1/2 in
Attachment Type
TN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PN-DN
Zoro #
G915783064
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4-1/2 in
Details
Color
Red
Grade
Medium
Maximum Operating Speed
13,300 rpm
Abrasive Material
Precision Shaped Ceramic
Attachment Type
TN
Equipment - Machines
Right Angle Grinders
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining, Coating Removal
Shape
Disc
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Application Material
Aluminum
Abrasive Attachment Type
TN
Quick Change System
TN
Abrasive Type
Non-Woven
Description
Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.
- A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
- UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
- WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
- QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.