Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Surface Conditioning TN Quick Change Disc, Medium, 5 in, 50PK

  • Mfr # PN-DN

  • Zoro # G415783229


product price: $260.99
/pk 50, $5.22/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Maximum Operating Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Color
Red
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-DN
Zoro #
G415783229
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Maximum Operating Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Color
Red
Grade
Medium
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Abrasive Attachment Type
TN
Shape
Disc
Equipment - Machines
Right Angle Grinders
Attachment Type
TN
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining, Coating Removal
Application Material
Aluminum
Abrasive Type
Non-Woven
Quick Change System
TN

Description

Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.


  • A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
  • UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
  • WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
  • QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
  • AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.