
Precision Surface Conditioning TN Quick Change Disc, Medium, 7 in, 25PK
Mfr # PN-DN
Zoro # G415783168
product price: $217.99
/pk 25, $8.72/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 in
Maximum Operating Speed
8,600 rpm
Color
Red
Abrasive Material
Precision Shaped Ceramic
Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DN
Zoro #
G415783168
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Details
Maximum Operating Speed
8,600 rpm
Color
Red
Abrasive Material
Precision Shaped Ceramic
Grade
Medium
Shape
Disc
Application Material
Aluminum
Abrasive Attachment Type
TN
Attachment Type
TN
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Equipment - Machines
Right Angle Grinders
Application
Blending, Cleaning, Deburring, Finishing, Radiusing, Refining, Coating Removal
Quick Change System
TN
Abrasive Type
Non-Woven
Description
Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.
- A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
- UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
- WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
- QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.