
Precision Surface Conditioning TN Quick Change Disc, Very Fine, 5 in, 50PK
Mfr # PN-DN
Zoro # G715783196
product price: $260.99
/pk 50, $5.22/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
12,000 rpm
Color
Blue
Overall Diameter
5 in
Abrasive Material
Precision Shaped Ceramic
Abrasive Attachment Type
TN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DN
Zoro #
G715783196
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Details
Maximum Operating Speed
12,000 rpm
Grade
Very Fine
Color
Blue
Abrasive Material
Precision Shaped Ceramic
Abrasive Attachment Type
TN
Shape
Disc
Attachment Type
TN
Application Material
Aluminum
For Industries
Aerospace, Automotive, Collision Repair, Food & Beverage, MRO, Metal Fabrication, Rail, Transportation & Heavy Equipment
Application
Cleaning, Finishing, Polishing, Radiusing, Contour Finishing
Equipment - Machines
Right Angle Grinders
Abrasive Type
Non-Woven
Quick Change System
TN
Description
Scotch-Brite Precision Surface Conditioning TN Quick Change Discs set a new standard in surface conditioning performance. These reformulated general-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite lineup.
- A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
- UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
- WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
- QUICK AND EASY ATTACHMENT: TN quick change attachment system allows for fast disc changes
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-BriteTM nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
- AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.