Precsion Surf-Cond Disc, 4 1/2in Dia, PK50
Mfr # PN-DN
Zoro # G705375448
product price: $256.19
/pk 50, $5.12/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 1/2 in
Abrasive Material
Ceramic
Series
PN-DH
Abrasive Type
Non-Woven
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DN
Zoro #
G705375448
UPC #
00638060893722
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Details
Item
Precision Surface-Conditioning Disc
Abrasive Material
Ceramic
Grade
Fine
Series
PN-DH
Abrasive Type
Non-Woven
Backing Material
Fiber
Color
Green
Maximum Operating Speed
13,300 RPM
Disc Attachment System
TN
Connector Type
TN
Quick Change System
TN
Description
Precision Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Fine, Overall Diameter 4 1/2 in, Series PN-DH, Maximum Operating Speed 13,300 RPM, Connector Type TN, Abrasive Type Non-Woven, Backing Material Fiber, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.