Zoro Homepage

Pro Disc, Aluminum Oxide, 5 in. dia., PK100

  • Mfr # 7100074464

  • Zoro # G8578577


product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns

Key Features

Width
5 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
7447 PRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100074464
Zoro #
G8578577
UPC #
00048011649597
Country of Origin
United States

Dimensions

Width
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
7447 PRO
Function
Cleaning, Finishing, Scuffing
Color
Red
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load, Tear

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 5 in, Series 7447 PRO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.