Prod Clean Finish Dsc, 5"xNH 5 HLS, PK40, 6" Dia, No Hole, Aluminum Oxide, Non-Woven Type
Mfr # PR-HA
Zoro # G5445218
product price:Â $145.99
/pk 40, $3.65/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-HA
Zoro #
G5445218
UPC #
00048011649917
Country of Origin
Canada
Dimensions
Disc Diameter
6"
Details
Item
Prod Clean Finish Dsc,5"xNH 5 HLS,PK40
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Description
Prod Clean Finish Dsc,5 In.xNH 5 HLS,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.