
Commercial Heavy-Duty Scouring Pad, Green, 6 x 9, PK12
Mfr # 86
Zoro # G401839862
product price: $39.59
/pk 12, $3.30/eaKey Features
Material
Fiber; Mineral; Resin
Type
Pad
Weight
0.929 lbs
Standards
HACCP Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86
Zoro #
G401839862
UPC #
48011055091
Country of Origin
Mexico
Dimensions
Size
6" x 9"
Details
Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Green
Type
Pad
Weight
0.929 lbs
Standards
HACCP Certified
Description
Tough synthetic fibers, abrasives and resins clean grills and ovens. Removes baked-on foods from pots and pans, replacing scrapers, steel wool and metal sponges. Also scrubs floors, and cleans kitchens and cooking equipment. Can be used wet or dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.