Zoro Homepage

Commercial Scouring Pad 96, 6 x 9, Green, PK10

  • Mfr # 96CC

  • Zoro # G101839902


product price: $13.35
/pk 10, $1.34/ea

Key Features

Material
Fiber; Mineral; Resin
Standards
HACCP Certified
Weight
0.438 lbs
Type
Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96CC
Zoro #
G101839902
UPC #
48011205014
Country of Origin
Canada

Dimensions

Size
6" x 9"

Details

Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Green
Standards
HACCP Certified
Weight
0.438 lbs
Type
Pad

Description

Open-texture, medium-abrasive green pad for general-purpose cleaning and scouring. Scours 2 to 3 times faster and is 2 to 3 times more durable than comparable non-3M medium duty green scouring pads. High-quality synthetic fiber will not rust or corrode. Replaces steel wool and metal sponges, won't leave metal slivers in hands or food.


  • Open-texture, medium-abrasive green pad for general-purpose cleaning and scouring.
  • High-quality synthetic fiber will not rust or corrode.
  • Replaces steel wool and metal sponges, won't leave metal slivers in hands or food.
  • High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.