Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12

  • Mfr # 4004CC

  • Zoro # G4064689


product price: $29.95
/pk 12, $2.50/ea

Key Features

Material
Polymeric Foam/Urethane
Color
Blue/White
Standards
HACCP Certified
Weight
0.626 lbs
Type
Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004CC
Zoro #
G4064689
UPC #
50048011556586
Country of Origin
Germany

Dimensions

Size
2.8 x 4.5

Details

Item
Scouring Pads/Sticks
Material
Polymeric Foam/Urethane
Color
Blue/White
Standards
HACCP Certified
Weight
0.626 lbs
Type
Pad

Description

Scotch-BriteTM PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.