Zoro Homepage

General Purpose Scrub Pad, 3 x 4 1/2, Green, PK80

  • Mfr # 9650

  • Zoro # G4067294


product price: $49.49
/pk 80, $0.62/ea

Key Features

Material
Fiber; Mineral; Resin
Type
Pad
Weight
1.75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650
Zoro #
G4067294
UPC #
48011591667
Country of Origin
Canada

Dimensions

Size
3" x 4.5"

Details

Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Green
Type
Pad
Weight
1.75 lbs

Description

Thick, medium-duty pad for everyday general-purpose cleaning jobs. The convenient size eliminates the need to cut or fold the pad. Typical applications include kitchen equipment, walls, ceilings, floors, desks and stairways.


  • • Thick, medium-duty pad for everyday general-purpose cleaning jobs.
  • • Convenient hand-size eliminates the need to cut or fold the pad.
  • • For use with kitchen equipment, walls, ceilings, floors, desks and stairways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.