
Griddle Polishing Pad, 4 x 5 1/4, Brown, PK60
Mfr # 46
Zoro # G901860571
product price: $83.25
/pk 60, $1.39/ea
Free Shipping & Returns
Key Features
Material
Fiber; Mineral; Resin
Weight
2.832 lbs
Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46
Zoro #
G901860571
UPC #
638060367537
Country of Origin
Mexico
Dimensions
Size
4" x 5.25"
Details
Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Gray
Weight
2.832 lbs
Type
Pad
Description
Strong nylon web construction contains hard-working abrasives for cleaning grime and burnt-on food off griddles. Adds final polish to help make future cleaning easier. Does not leave residue like grill bricks can. An integral part in the Scotch-Brite Griddle Cleaning System, use between Griddle Screen and Pad Holder (both sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.