
Medium-Duty Scrubbing Sponge, 3.6 x 6.1, 0.7in Thick, Yellow/Green
Mfr # 74
Zoro # G915509961
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Pad/Brush Shape
Rectangular
Thickness
0.7 in
Width
3.6 in
Color
Yellow/Green
Material
Cellulose, Fiber, Mineral, Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74
Zoro #
G915509961
UPC #
48011082523
Country of Origin
Canada
Dimensions
Thickness
0.7 in
Width
3.6 in
Details
Pad/Brush Shape
Rectangular
Item
Scrub Sponges
Color
Yellow/Green
Material
Cellulose, Fiber, Mineral, Resin
Description
Help keep your home or business clean. Dual-action design of this sponge features a medium-abrasion Scotch-Brite scouring pad on one side and an absorbent cellulose sponge on the other side. An ideal companion for the most common, medium-duty cleaning jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.