
Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20
Mfr # 74
Zoro # G701839876
product price: $73.99
/pk 20, $3.70/eaKey Features
Length
6.1"
Width
3.6"
Material
Cellulose; Fiber; Mineral; Resin
Weight
2.75 lbs
Type
Scrub Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74
Zoro #
G701839876
UPC #
51111188538
Country of Origin
Canada
Dimensions
Length
6.1"
Width
3.6"
Thickness
0.7"
Height
6.1"
Details
Item
Sponges
Material
Cellulose; Fiber; Mineral; Resin
Color
Yellow/Green
Weight
2.75 lbs
Type
Scrub Sponge
Pad/Brush Shape
Rectangular
Duty Rating
Medium
Description
Help keep your home or business clean. Dual-action design of this sponge features a medium-abrasion Scotch-Brite scouring pad on one side and an absorbent cellulose sponge on the other side. An ideal companion for the most common, medium-duty cleaning jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.