
Power Sponge No 3000, 2.8 x 4.5, 0.6" Thick, Blue/Teal, PK20
Mfr # 3000
Zoro # G4063919
product price: $71.15
/pk 20, $3.56/eaKey Features
Length
4.5"
Width
2.8"
Material
Cellulose; Fiber; Mineral; Resin
Thickness
0.6"
Pad/Brush Shape
Bow Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000
Zoro #
G4063919
UPC #
50048011231636
Country of Origin
Mexico
Dimensions
Length
4.5"
Width
2.8"
Thickness
0.6"
Details
Item
Sponges
Material
Cellulose; Fiber; Mineral; Resin
Color
Blue/Teal
Pad/Brush Shape
Bow Tie
Type
Scrub Sponge
Weight
6 lbs
Duty Rating
Medium
Description
Two cleaning tools in one – a Scotch-BriteTM Power Pad combined with a sponge. Six to 10 times less abrasive than other medium/heavy-duty commercial scouring products to reduce scratching. Antimicrobial product protection is locked-in to resist odors in the sponge.
- Unique bow-tie shape for ease of handling.
- The scouring side of the product scours 2 to 4 times faster, and is 6 to 10 times less abrasive than other conventional commerical scouring pads.
- Durable synthetic fibers are crimped and heat set to create strong web.
- Unique soil-removing particles for effective scrouring, cleaning, and scrubbing.
- Particles are evenly distributed throughout the scouring pad to ensure effective, consistent scouring, and lasting performance throughout the life of the pad.
- Antimicrobial product protection is locked-in to resist odors in the sponge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.