
Quick Clean Griddle Liquid, 1 qt Bottle, PK4
Mfr # 701
Zoro # G901962831
product price: $99.35
/pk 4, $24.84/ea
Free Shipping & Returns
Key Features
Chemicals For Use On
Metal
Fragrance
Unscented
Standards
Green Seal Certified
Cleaner Form
Liquid
Application
Degreaser/Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701
Zoro #
G901962831
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz
Details
Chemicals For Use On
Metal
Fragrance
Unscented
Standards
Green Seal Certified
Cleaner Form
Liquid
Application
Degreaser/Cleaner
Net Weight
12 lbs
Container Type
Bottle
For Use On
Metal
Description
Effectively removes baked-on food and cooking oil from griddles. Convenient one-step cleaning requires no rinsing, saving you time and labor. Designed for use on medium-hot griddles: 300o to 350o F. Caustic soda- and potash-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.