Zoro Homepage

Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12

  • Mfr # 9537

  • Zoro # G501860353


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Material
Fiber; Mineral; Plastic; Resin
Color
Red/Black
Size
4" x 6" x 3"
Type
Pad
Weight
2.91 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9537
Zoro #
G501860353
UPC #
-
Country of Origin
Canada

Dimensions

Size
4" x 6" x 3"

Details

Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Plastic; Resin
Color
Red/Black
Type
Pad
Weight
2.91 lbs

Description

This easy-to-use, one-piece griddle scrubber is for flat griddles at any operating temperature. The built-in, heat-resistant handle helps protect hands from burns, grease and grime. The heavy-duty, open, non-woven pad construction resists clogging and easily rinses clean – allowing numerous uses. Causes no unpleasant odors or residues and is dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.