Quick Change Disc, 1-1/2in, Medium
Mfr # 61500313442
Zoro # G0698665
product price: $1.19
/eaKey Features
Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
AL-DM
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61500313442
Zoro #
G0698665
UPC #
00051141541471
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Item
AL Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AL-DM
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Resistance Properties
Load
Coating Coverage
Open
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.