Zoro Homepage

Quick-Change Disc, 2" dia., Fine Grade

  • Mfr # 03050

  • Zoro # G514702602


product price: $17.95
/ea
Sold in multiples of 6 for $107.70

Key Features

Overall Diameter
2 in
Quick Change System
Rolocâ„¢
Abrasive Material
Ceramic
Grade
Fine
Grit
120, 36, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03050
Zoro #
G514702602
UPC #
00051131030503
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick-Change Disc
Quick Change System
Rolocâ„¢
Abrasive Material
Ceramic
Grade
Fine
Grit
120, 36, 80
Abrasive Type
Non-Woven
Color
Assorted
Maximum Operating Speed
3,000 RPM
Resistance Properties
Load

Description

Scotch-Brite Grinding Disc Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.