Zoro Homepage

Quick Change Disc, 2 in.

  • Mfr # 7000046010

  • Zoro # G9459082


product price: $6.45
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CR-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046010
Zoro #
G9459082
UPC #
00048011183640
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Coating Removal Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CR-DR
Abrasive Type
Non-Woven
Color
Purple
Maximum Operating Speed
18,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Load

Description

Coating-Removal Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series CR-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.