Zoro Homepage

Quick Change Disc, 2 in.

  • Mfr # 7000046111

  • Zoro # G9482645


product price: $1.99
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grit
60
Series
SE-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046111
Zoro #
G9482645
UPC #
00048011180816
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Surface Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
SE-DR
Abrasive Type
Non-Woven
Color
Brown
Maximum Operating Speed
25,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Coating Coverage
Open
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series SE-DR, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.