Zoro Homepage

Quick Change Disc, 2in, Very Fine

  • Mfr # 61500313434

  • Zoro # G0698671


product price: $1.59
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
AL-DM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500313434
Zoro #
G0698671
UPC #
00051141541464
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
AL Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
AL-DM
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
25,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Resistance Properties
Load
Coating Coverage
Open
Backing Material
Nylon

Description

AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.