Quick Change Disc, 3in, Coarse
Mfr # 61500313426
Zoro # G0698680
product price: $2.95
/eaKey Features
Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
AL-DM
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500313426
Zoro #
G0698680
UPC #
00051141541457
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
AL Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
AL-DM
Abrasive Type
Non-Woven
Color
Brown
Maximum Operating Speed
18,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Coating Coverage
Open
Resistance Properties
Load
Backing Material
Nylon
Description
AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series AL-DM, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.