Zoro Homepage

Quick Change Disc, 4 in.

  • Mfr # 7100007009

  • Zoro # G0320148


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grit
60
Series
SC-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100007009
Zoro #
G0320148
UPC #
00048011129549
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Surface Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
SC-DR
Abrasive Type
Non-Woven
Color
Brown
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Load
Coating Coverage
Open

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.