Zoro Homepage

Quick Change Disc, 4in, Medium

  • Mfr # 61500313095

  • Zoro # G0698927


product price: $4.69
/ea

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AL-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500313095
Zoro #
G0698927
UPC #
051141541129
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
AL Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AL-DR
Abrasive Type
Non-Woven
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Load
Coating Coverage
Open
Backing Material
Nylon

Description

AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Overall Diameter 4 in, Quick Change System TR, Series AL-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.