Zoro Homepage

Quick Change Disc, 4in, Medium

  • Mfr # 61500313186

  • Zoro # G0698839


product price: $4.59
/ea

Key Features

Overall Diameter
4 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AL-DS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500313186
Zoro #
G0698839
UPC #
00051141541211
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
AL Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
AL-DS
Abrasive Type
Non-Woven
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Coating Coverage
Open
Resistance Properties
Load
Backing Material
Nylon

Description

AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.