Zoro Homepage
This item is Discontinued.
Scotch-Brite Quick Change Disc, 4in, Very Fine 61500313194

Quick Change Disc, 4in, Very Fine (Discontinued)

  • Mfr # 61500313194
  • Zoro # G0698820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500313194
Zoro #
G0698820
UPC #
051141541228
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
AL Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
AL-DS
Abrasive Type
Non-Woven
Color
Blue
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Resistance Properties
Load
Coating Coverage
Open

Description

AL Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Very Fine, Overall Diameter 4 in, Quick Change System TS, Series AL-DS, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.